Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout for Most Faucets, 5-1/4" Length (In.)

  • Item # 26Y197
  • Mfr. Model # GN2AJKABCP
Gooseneck Spout for Most Faucets, 5-1/4" Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y197
Mfr. Model # GN2AJKABCP
UNSPSC #40141702
Catalog Page 2799
Shipping Weight 0.55 lbs
Country of Origin China *
Item Gooseneck Spout
Material of Construction Brass
For Use With Most Faucets
Finish Chrome
Connection 13/16" to 24" Male Thread
Length (In.) 5-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms