Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout for Chicago Fauect Products, 6-1/2 Length (In.)

  • Item # 6XAF3
  • Mfr. Model # 626-FCABCP
Gooseneck Spout for Chicago Fauect Products, 6-1/2 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XAF3
Mfr. Model # 626-FCABCP
UNSPSC #40141702
Catalog Page 2733
Shipping Weight 1.64 lbs
Country of Origin USA *
Item Gooseneck Spout
Material of Construction Brass
For Use With Chicago Fauect Products
Finish Chrome
Connection 1/2" MNPS
Length (In.) 6-1/2
Includes Mounting Hardware
Size 10-3/4" x 6-1/2" x 2-1/8"
Flow Rate 1.5 gpm
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms