Check Availability
  • CHICAGO FAUCETS 

    Gooseneck Spout Flow Control

  • Item # 6HKX1
  • Mfr. Model # 50-043KJKABNF
Gooseneck Spout Flow Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HKX1
Mfr. Model # 50-043KJKABNF
UNSPSC #40141702
Catalog Page 2741
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Gooseneck Spout Flow Control
Material of Construction Plastic, Rubber
Finish Chrome
Flow Rate 1.5 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms