Check Availability
  • CHICAGO FAUCETS 

    Electronics Module Kit-Hytronic Only for HyTronic® Faucets, 3/4 Length (In.)

  • Item # 5UTR3
  • Mfr. Model # 240.694.00.1
Electronics Module Kit-Hytronic Only for HyTronic® Faucets, 3/4 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UTR3
Mfr. Model # 240.694.00.1
UNSPSC #40141702
Catalog Page 2727
Shipping Weight 0.15 lbs
Country of Origin Switzerland *
Item Electronics Module Kit-Hytronic Only
Material of Construction Plastic
For Use With HyTronic(R) Faucets
Length (In.) 3/4
Size 2" x 3/4" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions