Check Availability
  • CHICAGO FAUCETS 

    Cast Brass Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 1

  • Item # 29RR69
  • Mfr. Model # 432-ABCP
Cast Brass Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Chicago Faucets® ECAST® kitchen faucet with side sprayer features a volume control and temperature control cartridge, plus a temperature control mixer that you can adjust.

• Rated operating pressure range: 20 to 125 psi
• Rated operating temp. range: 40° to 140°F
Show More Close
 

Technical Specifications

Item # 29RR69
Mfr. Model # 432-ABCP
UNSPSC #40141702
Catalog Page 2731
Shipping Weight 3.98 lbs
Country of Origin Taiwan *
Item Kitchen Faucet with Side Sprayer
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Lever
Flow Rate 1.50 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Cast Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" MNPS
Spout Length 9"
Valve Type Ceramic
Finish Chrome
Height 6-1/4"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 430-XJKABNF
Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty
Standards ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms