Check Availability
  • CHICAGO FAUCETS 

    Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

  • Item # 26Y297
  • Mfr. Model # 334-ABCP
Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This faucet offers easy control of both water temperature and flow rate.
Show More Close
 

Technical Specifications

Item # 26Y297
Mfr. Model # 334-ABCP
UNSPSC #40141702
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Lever
Flow Rate 6.00 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Cast Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Wall
Connection 1/2" MNPS
Spout Length 12"
Valve Type Quaturn
Finish Chrome
Height 5-3/8"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 5VTV5
Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Standards ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms