Check Availability
  • CHICAGO FAUCETS 

    Brass MNPT x Barb Ball Valve, Lever with Gas Index Button, 3/8" Pipe Size

  • Item # 6XAF8
  • Mfr. Model # 909-CGASCP
Brass MNPT x Barb Ball Valve, Lever with Gas Index Button, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 6XAF8
Mfr. Model # 909-CGASCP
UNSPSC #40141607
Shipping Weight 0.7 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Male NPT
Valve Structure 2-Piece
Pipe Size 3/8"
Connection Type MNPT x Barb
Port Standard
Max. Pressure 125 psi CWP
Temp. Range 40 Degrees to 140 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Positive Retained
Handle Type Lever with Gas Index Button
Handle Material Zinc
Stem Material 303 Stainless Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ANSI Z21.15B-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms