Check Availability
  • CHICAGO FAUCETS 

    Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

  • Item # 26Y241
  • Mfr. Model # 2300-8ABCP
Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This faucet offers easy control of both water temperature and flow rate.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 26Y241
Mfr. Model # 2300-8ABCP
UNSPSC #40141702
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Lever
Flow Rate 2.20 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 3/8"
Spout Length 10"
Valve Type Ceramic
Finish Chrome
Height 8-3/8"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 2300-XJKABNF
Manufacturers Warranty Length 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Standards ASME A112.18.1/CSA B125.1 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S.152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA ADA ANSI/ICC A117.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms