Check Availability
  • CHICAGO FAUCETS 

    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 29RR52
  • Mfr. Model # 116.870.AB.1
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This straight faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation, and is low-lead compliant for drinking water applications.
Show More Close
 

Technical Specifications

Item # 29RR52
Mfr. Model # 116.870.AB.1
UNSPSC #40141702
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type None
Connection 1-1/16"
Flow Rate 1.50 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source Battery
Voltage 6VDC
Amps 0.20A
Spout Length 4-3/4"
Sensor Range 3" to 12"
Faucet Finish Chrome
Height 5-3/4"
Flow Outlet Type - Faucet Laminar
Temp. Control Yes
Replacement Cartridge Mfr. No. 240.744.AB.1
Includes 6V Lithium CRP2 Battery, Stainless Steel Hoses
Manufacturers Warranty Length Lifetime Limited
Standards ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Commercial / Residential Commercial
CEC Compliant Non CEC Compliant
Ligature Resistant No
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms