Check Availability
  • CHERNE 

    Manhole Cover Hook,24 In

  • Item # 3TCR6
  • Mfr. Model # 251 429
Manhole Cover Hook,24 In Manhole Cover Hook,24 In Manhole Cover Hook,24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This manhole cover hook from Cherne Industries Inc. is made of 5/8" forged hexagonal steel for the strength to lever up a heavy cover.
Show More Close
 

Technical Specifications

Item # 3TCR6
Mfr. Model # 251 429
UNSPSC #27126101
Catalog Page 1781
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Manhole Cover Hook
Capacity 300 lb.
Material Steel
Color Blue
Overall Height 24"
Overall Length 24"
Features Flat Handle
* This product's country of origin is subject to change

Compliance and Restrictions