Check Availability
  • CHERNE INDUSTRIES 

    4" Pneumatic Test Ball Plug, Rubber

  • Item # 1VNH2
  • Mfr. Model # 262048
4" Pneumatic Test Ball Plug, Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic test ball plug is designed for sealing the ends of pipe with a by-pass to allow air or liquid through.
Show More Close
 

Technical Specifications

Item # 1VNH2
Mfr. Model # 262048
UNSPSC #40142313
Catalog Page 2817
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Test Ball Plug
Type Pneumatic
Nominal Size 4"
Min. Dia. 3.25"
Max. Diameter 4.25"
Max. Back Pressure 50 ft. of Head
Required Inflation Pressure 40 psi
Deflated Size 8.00"L x 3.13"D
Material Rubber
For Use In Sealing At The End Of the Pipe And Has A By-Pass To Allow Air Or Liquid Through
* This product's country of origin is subject to change

Compliance and Restrictions