Check Availability
1" to 2" Drain opener, For Use With: Garden Hose Or Faucet
  • CHERNE INDUSTRIES 

    1" to 2" Drain opener, For Use With: Garden Hose Or Faucet

  • Item # 3NWA3
  • Mfr. Model # 303127
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Unclogs drain pipes in seconds; eliminates the need for harmful chemicals. Attaches to standard 3/4" garden hose fitting.
Show More Close
 

Technical Specifications

Item # 3NWA3
Mfr. Model # 303127
UNSPSC #47121808
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Drain opener
Size 1" to 2"
For Use With Garden Hose Or Faucet

* This product's country of origin is subject to change

Compliance and Restrictions