Check Availability
  • CHERNE 

    4" Mechanical Mechanical Expansion Plug, Cast Iron

  • Item # 53MH36
  • Mfr. Model # 268048
4" Mechanical Mechanical Expansion Plug, Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring easy toolless installation, this CHERNE Iron Grip® bypass mechanical expansion plug is suitable for permanent or temporary use.

• 1/2" NPT
• Includes a large installation wing-nut
• Neoprene rubber O-ring for long life
Note: Always block plugs when conducting air tests. Consult manufacturers' safety instructions before installing product.
Show More Close
 

Technical Specifications

Item # 53MH36
Mfr. Model # 268048
UNSPSC #40142313
Catalog Page 2818
Shipping Weight 3.6 lbs
Country of Origin India *
Item Mechanical Expansion Plug
Type Mechanical
Nominal Size 4"
Min. Dia. 3.97"
Max. Diameter 4"
Max. Back Pressure 18 ft. of Head
Material Cast Iron
For Use In Water or Air Testing or Blocking
* This product's country of origin is subject to change

Compliance and Restrictions