Check Availability
  • CHEMWARE 

    Spatula, Double Ended, 8in.Lx0.3in.W

  • Item # 26ZU44
  • Mfr. Model # D1069292
Spatula, Double Ended, 8in.Lx0.3in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU44
Mfr. Model # D1069292
UNSPSC #41122403
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Spatula
Type Double Ended
Overall Length 8"
Overall Width 0.375"
Color Green
Material PTFE
Working Temp. 200 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions