Check Availability
  • CHEMWARE 

    Spatula, Hayman, 7.875" L x 0.25" W

  • Item # 26ZU43
  • Mfr. Model # D1069294
Spatula, Hayman, 7.875" L x 0.25" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU43
Mfr. Model # D1069294
UNSPSC #41122403
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spatula
Type Hayman
Overall Length 7.875"
Overall Width 0.25"
Color Green
Material PTFE
Working Temp. 200 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions