Check Availability
  • CHEMWARE 

    Sampling Bag, 50L

  • Item # 29PE75
  • Mfr. Model # D1075023
Sampling Bag, 50L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PE75
Mfr. Model # D1075023
UNSPSC #24111503
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Sampling Bag
Capacity 50L
Length 24"
Width 36"
Thickness 5mm
Material FEP
Style Custom
* This product's country of origin is subject to change

Compliance and Restrictions