Check Availability
  • CHEMWARE 

    Sampling Bag, 0.5L

  • Item # 29PE69
  • Mfr. Model # D1075005
Sampling Bag, 0.5L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PE69
Mfr. Model # D1075005
UNSPSC #24111503
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Sampling Bag
Capacity 0.5L
Length 6"
Width 6"
Thickness 5mm
Material FEP
Style Septum
* This product's country of origin is subject to change

Compliance and Restrictions