Check Availability
  • CHEMWARE 

    Sampling Bag, 1.2L

  • Item # 29PE63
  • Mfr. Model # D1075001
Sampling Bag, 1.2L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PE63
Mfr. Model # D1075001
UNSPSC #24111503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sampling Bag
Capacity 1.2L
Length 6"
Width 10"
Thickness 5mm
Material FEP
Style On/Off
* This product's country of origin is subject to change

Compliance and Restrictions