Check Availability
  • CHEMWARE 

    Gas Bag, 4.7L, 12in.Lx12in.W, FEP, PK10

  • Item # 26ZT85
  • Mfr. Model # D1075007-10
Gas Bag, 4.7L, 12in.Lx12in.W, FEP, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZT85
Mfr. Model # D1075007-10
UNSPSC #24111503
Shipping Weight 1.42 lbs
Country of Origin USA *
Item Gas Bag
Capacity 4.7L
Length 12"
Width 12"
Thickness 0.05 mil
Material FEP
Style Septum
Includes Self-Adhesive Side
* This product's country of origin is subject to change

Compliance and Restrictions