Check Availability
  • CHEMWARE 

    Beaker, 1 EA

  • Item # 29PE46
  • Mfr. Model # D1069041
Beaker, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PE46
Mfr. Model # D1069041
UNSPSC #41121803
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Beaker
Labware Height - English 5.75"
Labware Outside Dia. - English 4.25"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In