Check Availability
  • CHEMWARE 

    Beaker, 1 EA

  • Item # 26ZT72
  • Mfr. Model # D1069038
Beaker, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZT72
Mfr. Model # D1069038
UNSPSC #41121803
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Beaker
Labware Height - English 2.5"
Labware Outside Dia. - Metric 70mm
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close