Check Availability
  • CHEMTRONICS 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 1UYE5
  • Mfr. Model # ES2284
Solvent Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CHEMTRONICS® Max-Kleen™ Xtreme™ heavy-duty degreaser helps remove all types of soils, including tar and grease, from tools, clutches, bearings, and housings. This noncorrosive, nonconductive cleaner evaporates quickly without any residue. Compatible with most metals, removes grease, oil, lubricant, wax, and tar from contacts, relays and switches, circuit breakers, control, conveyors, gear drives, electric motors, gasoline engines, gears, pulleys and air compressors.
Show More Close
 

Technical Specifications

Item # 1UYE5
Mfr. Model # ES2284
UNSPSC #47131820
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K1, K2
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 1303g/L
Net Weight 19 oz.
Contains N-Propyl Bromide
Dielectric Strength 18,000V
Standards RoHS Compliant
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms