Check Availability
  • CHEMTRONICS 

    Solder Wire w/Rosin Core,Melts 422-428 F

  • Item # 1UYD8
  • Mfr. Model # S200
Solder Wire w/Rosin Core,Melts 422-428 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UYD8
Mfr. Model # S200
UNSPSC #23171509
Catalog Page 239
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Lead Free Solder
Contents 96.5% Tin, 3.0% Silver, 0.5% Copper, Rosin Core
Wire Dia. (In.) 0.040
Melting Range (Deg.) 422 to 428
Container Size 125"
Container Type Tube
Application Used on All Solder Joints
Standards QQ-571E WRAPII, Type ROM1 flux per IPC J-STD-004
* This product's country of origin is subject to change