Check Availability
  • CHEMTRONICS 

    Cleaning Swab, 100 PPI, 5.12 In L, PK50

  • Item # 1UYE1
  • Mfr. Model # CF2050
Cleaning Swab, 100 PPI, 5.12 In L, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UYE1
Mfr. Model # CF2050
UNSPSC #41103512
Catalog Page 232
Shipping Weight 0.31 lbs
Country of Origin Costa Rica *
Item Cleaning Swab
Overall Length 5.12"
Head Material 100 PPI Open Cell Foam
Head Width 0.50"
Head Length 1.00"
Handle Material Polypropylene
Application Use With Lubricants, Adhesives, Cleaning Solvents, Head Cleaners, Flux Removers and Other Fluids
* This product's country of origin is subject to change

Compliance and Restrictions