Check Availability
  • CHEMTROL 

    Union, 1 1/2 In, FPT x FPT

  • Item # 1CRR3
  • Mfr. Model # 653333 112
Union, 1 1/2 In, FPT x FPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists dilute bases, organic solvents, salts, and strong acids, this CHEMTROL natural Kynar® union is ideal for use with ultra-pure water, deionized/distilled and demineralized water systems, clean chemical processes, food processing, and in pharmaceutical operations. Fitting is for use with PVDF pipe that conforms to ASTM D3222, Type 1, Grade 2
Show More Close
 

Technical Specifications

Item # 1CRR3
Mfr. Model # 653333 112
UNSPSC #40142320
Catalog Page 2812
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Union
Pipe Fitting Material Kynar(R)
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/2"
Fitting Connection Type FNPT x FNPT
Color Red
Temp. Range 73 Degrees to 280 Degrees F
Max. Thread Pressure 160 psi
* This product's country of origin is subject to change

Compliance and Restrictions