Check Availability
  • Globe Valves
  • CHEMTROL 

    Class 12454 Globe Valve, FIP x FIP, PVC, 1/4" Pipe Size - Valves

  • Item # 4ETC9
  • Mfr. Model # T45YPV14
Class 12454 Globe Valve,  FIP x FIP,  PVC,  1/4" Pipe Size - Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ETC9
Mfr. Model # T45YPV14
UNSPSC #40141611
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Globe Valves Globe Valve
Pipe Size - Valves 1/4"
Connection Type - Valves FIP x FIP
Shape - Globe Valves Wye
Body Material - Valves PVC
Media - Valves Air, Fluid, Steam
Valve Stem Design Rising
Valve Handle Design Hand Wheel
Max. Fluid Temp. - Valves 140 Degrees F
Max. Air Pressure 150 psi @ 73 Degrees F
Max. Fluid Pressure - Valves 150 psi
Max. Steam Pressure - Valves 50 psi WSP
Inlet to Outlet Length - Valves 2-3/4"
Top of Handle to Inlet Center - Valves 2-3/4"
Valve Class Class 12454
Stem Material PVC
Bonnet Style PVC
Wedge Material PTFE, FKM
Seal Material PTFE, FKM
Handle Material PVC
Standards ASTM D-1784 Class 12454-B
Item Y-Pattern Globe Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms