Check Availability
  • CHEMTROL 

    Plug, 2 In MPT, 1360 PSI

  • Item # 1CRU8
  • Mfr. Model # 6516-4 2
Plug, 2 In MPT, 1360 PSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists dilute bases, organic solvents, salts, and strong acids, this CHEMTROL natural Kynar® plug is ideal for use with ultra-pure water, deionized/distilled and demineralized water systems, clean chemical processes, food processing, and in pharmaceutical operations. Fitting is for use with PVDF pipe that conforms to ASTM D3222, Type 1, Grade 2.
Show More Close
 

Technical Specifications

Item # 1CRU8
Mfr. Model # 6516-4 2
UNSPSC #40142313
Catalog Page 2812
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Plug
Pipe Fitting Material Kynar(R)
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 2"
Fitting Connection Type MNPT
Color Red
Temp. Range 73 Degrees to 280 Degrees F
Max. Thread Pressure 140 psi
* This product's country of origin is subject to change

Compliance and Restrictions