Check Availability
  • CHEMTROL 

    Kynar® FNPT x FNPT Ball Valve, Lever, 3/4" Pipe Size

  • Item # 1CRU2
  • Mfr. Model # T65TB-V 3/4
Kynar® FNPT x FNPT Ball Valve, Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use with chemical processing, hot corrosive liquids, industrial plating, waste treatment systems, and outdoor installations, this CHEMTROL Tru-Bloc® true union ball valve is red Kynar® polyvinylidene fluoride (PVDF) construction for UV resistance. Model has an injection-molded FKM O-ring, and is designed with a self-adjusting seat and upstream and downstream blocking capability to stop flow when an alternate union is removed for maintaining the piping system.
Show More Close
 

Technical Specifications

Item # 1CRU2
Mfr. Model # T65TB-V 3/4
UNSPSC #40141607
Catalog Page 2812
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Ball Valve
Body Material Kynar(R)
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 150 psi CWP
Temp. Range 73 Degrees to 280 Degrees F
Ball Material Kynar(R)
Seat Material PTFE
Stem Type 1-Piece Stem
Handle Type Lever
Handle Material Polypropylene
Stem Material PVDF
Body Seal Material FKM
Features Schedule 80
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
Standards ASTM D-3222
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms