Check Availability
  • CHEMTROL 

    Elbow, 45 Deg, 3/4 In, S x S

  • Item # 1CRD7
  • Mfr. Model # 6506 3/4
Elbow, 45 Deg, 3/4 In, S x S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists salts, strong acids, dilute bases, and organic solvents, this CHEMTROL natural Kynar® elbow is ideal for use with ultra-pure water, deionized/distilled and demineralized water systems, clean chemical processes, pharmaceutical operations and food processing. Fitting is for use with PVDF pipe that conforms to ASTM D3222, Type 1, Grade 2.
Show More Close
 

Technical Specifications

Item # 1CRD7
Mfr. Model # 6506 3/4
UNSPSC #40142317
Catalog Page 2812
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Elbow, 45 Degrees
Pipe Fitting Material Kynar(R)
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type Socket x Socket
Color Red
Temp. Range 73 Degrees to 280 Degrees F
Max. Socket Pressure 470 psi
* This product's country of origin is subject to change

Compliance and Restrictions