Check Availability
  • CHEMSTEEL 

    Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3 HP, 3 Phase

  • Item # 2ERF7
  • Mfr. Model # SM93016CWM6-Y97
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3 HP, 3 Phase
Qty
  • Web Price
    $6,823.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2ERF7
Mfr. Model # SM93016CWM6-Y97
UNSPSC #40151551
Catalog Page 2689
Shipping Weight 142.0 lbs
Country of Origin USA *
Item Rotary Gear Pump
Type Magnetic Drive
HP 3
Phase 3
Voltage 230/460
Amps 8.3/4.15
Motor Frame 182TC
Motor Enclosure TEFC
Port Size (In.) 1-1/2
Suction Lift (Ft.) 12
GPM Max. 19.6
Max. Pressure (PSI) 110
Seal Samarium Cobalt
Body Material 316 Stainless Steel
Shaft Material 316 Stainless Steel
Min. Temp. (F) -50
Max. Temp. (F) 450
Gear Material 316 SS/Alloy 20 Helical
Max. RPM 1750
Bushing Carbon
Gears Helical
Length (In.) 25
Width (In.) 9
Height (In.) 9
GPM @ Freeflow 20
GPM @ 20 PSI 19.2
GPM @ 40 PSI 18.8
GPM @ 60 PSI 18.4
GPM @ 80 PSI 18
GPM @ 100 PSI 17.6
Max. Viscosity (SSU) 100
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms