Check Availability
  • CHEMSTEEL 

    Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3/4 HP, 1 Phase

  • Item # 2ERC4
  • Mfr. Model # S20716CAC1-M47
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3/4 HP, 1 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ERC4
Mfr. Model # S20716CAC1-M47
UNSPSC #40151551
Catalog Page 2689
Shipping Weight 43.1 lbs
Country of Origin USA *
Item Rotary Gear Pump
Type Close Coupled
HP 3/4
Phase 1
Voltage 115/230
Amps 8.4/4.2
Motor Frame 56C
Motor Enclosure TEFC
Port Size (In.) 1/2
Suction Lift (Ft.) 5
GPM Max. 4.4
Max. Pressure (PSI) 110
Seal Type 9T Mechanical with Stainless Steel, PTFE
Body Material 316 Stainless Steel
Shaft Material 316 Stainless Steel
Min. Temp. (F) -50
Max. Temp. (F) 450
Gear Material 316 SS/Alloy 20 Helical
Max. RPM 1725
Bushing Carbon Graphite
Gears Helical
Length (In.) 17.18
Width (In.) 6.63
Height (In.) 6.88
GPM @ Freeflow 4
GPM @ 20 PSI 4.4
GPM @ 40 PSI 4.3
GPM @ 60 PSI 4.2
GPM @ 80 PSI 4.1
GPM @ 100 PSI 3.7
Max. Viscosity (SSU) 100
O-Ring PTFE Encapsulated Silicone
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms