Check Availability
  • Emergency Lightsticks
  • CHEMLIGHT BY CYALUME TECHNOLOGIES 

    Green Impact Lightstick, 15" Length, 12 hr. Duration, 5 PK

  • Item # 3NRN4
  • Mfr. Model # 9-87090201
Green Impact Lightstick, 15" Length, 12 hr. Duration, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stick activates on impact to provide instant illumination.
Show More Close
 

Technical Specifications

Item # 3NRN4
Mfr. Model # 9-87090201
UNSPSC #39111705
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Impact Lightstick
Color Green
Duration 12 hr.
Length 15"
Shelf Life 4 yr.
Includes NSN 6260-01-341-8709, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard.
* This product's country of origin is subject to change