Check Availability
  • CHEMLIGHT BY CYALUME TECHNOLOGIES 

    Emergency Evacuation System Refill,PK10

  • Item # 34AZ07
  • Mfr. Model # 9-08505
Emergency Evacuation System Refill,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to offer a battery-free alternative to flashlights, the S.E.E.® Emergency Evacuation System helps make lighting accessible in emergency situations. Place the system along a designated evacuation route to provide adequate lighting for safe building egress. When you open the front cover of the unit, 2 Chemlight lightsticks are instantly activated to help prevent falls, slips, and trips. Ideal for use near exits, hallways, fire extinguishers, and stairwells.
Show More Close
 

Technical Specifications

Item # 34AZ07
Mfr. Model # 9-08505
UNSPSC #39111702
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Emergency Evacuation System Refill
Holds (2) 6" ChemLights
Height 9"
Width 4"
Depth 1-1/2"
Case Color Beige
Case Material Cardboard
Includes (10) 6" ChemLights, Expiration Labels, Tamper Pins
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.