Check Availability
  • CHEMGLASS 

    Type I Borosilicate Glass Vial, 0.14 oz. 100PK

  • Item # 21UE65
  • Mfr. Model # CG-4904-05
Type I Borosilicate Glass Vial, 0.14 oz. 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21UE65
Mfr. Model # CG-4904-05
UNSPSC #41121806
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Vial
Vial Style Reaction
Labware Capacity - English 0.14 oz.
Labware Capacity - Metric 4mL
Labware Height - English 1.77"
Labware Height - Metric 45mm
Labware Inside Dia. - English 0.59"
Labware Inside Dia. - Metric 15mm
Labware Screw Closure Size 13-425mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE
Labware Closure Liner Design Sure-Link
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
Glassware Class A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.