Check Availability
  • CHEMGLASS 

    Nickel Plated Brass, Slot Notch Glass Cutter, 11 Overall Length (In.)

  • Item # 21UE26
  • Mfr. Model # CG-1179-20
Nickel Plated Brass, Slot Notch Glass Cutter, 11 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21UE26
Mfr. Model # CG-1179-20
UNSPSC #27111514
Shipping Weight 0.08 lbs
Country of Origin China *
Item Glass Cutter
Overall Length (In.) 11
Material Thickness (In.) 0.5
Wheel Angle (Deg.) 45
Wheel Material Nickel Plated Brass
Handle Type Wood
Handle Material Wood
Notch Type Slot
Application Glass Cutter
* This product's country of origin is subject to change

Compliance and Restrictions