Check Availability
  • CHEMGLASS 

    60mL Glass Buchner Funnel, Stem OD: 10mm, Stem Length: 74mm

  • Item # 21UD71
  • Mfr. Model # CG-1402-16
60mL Glass Buchner Funnel, Stem OD: 10mm, Stem Length: 74mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Funnel has a heavy wall stem with a sealed-in glass fritted disc and is beaded at the top for additional strength. Not recommended for use where pressure would exceed 15 psi.
Show More Close
 

Technical Specifications

Item # 21UD71
Mfr. Model # CG-1402-16
UNSPSC #41121809
Catalog Page 656
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 0.394"
Stem OD - Metric 10mm
Labware Height - English 5.71"
Labware Height - Metric 145mm
Labware Capacity - English 2.03 oz.
Labware Capacity - Metric 60mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Funnel Max OD 44mm
Funnel Top ID 44mm
Labware Body Color Clear
Stem Length - English 2.91"
Stem Length - Metric 74mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms