Check Availability
  • CHEMGLASS 

    600mL Ceramic Funnel, Buchner, Stem OD: 18.1mm, Stem Length: 100.68mm

  • Item # 36A377
  • Mfr. Model # CG-1888-05
600mL Ceramic Funnel,  Buchner, Stem OD: 18.1mm, Stem Length: 100.68mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A377
Mfr. Model # CG-1888-05
UNSPSC #41121809
Shipping Weight 1.9 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 0.7125"
Stem OD - Metric 18.1mm
Labware Height - English 8.1976"
Labware Height - Metric 208.22mm
Labware Capacity - English 20.2884 oz.
Labware Capacity - Metric 600mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 125mm
Funnel Top ID 115.68mm
Labware Body Color White
Stem Length - English 3.9638"
Stem Length - Metric 100.68mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions