Check Availability
  • CHEMGLASS 

    50mL / 1.69 oz. Glass Pear Shaped, Clear, Height: 86mm, 1 EA

  • Item # 21UA71
  • Mfr. Model # CG-1554-28
50mL / 1.69 oz. Glass Pear Shaped, Clear, Height: 86mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.
Show More Close
 

Technical Specifications

Item # 21UA71
Mfr. Model # CG-1554-28
UNSPSC #41121804
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Pear Shaped
Flask Type Boiling
Labware Capacity - Metric 50mL
Labware Capacity - English 1.69 oz.
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Height - English 2.91"
Labware Height - Metric 86mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.