Check Availability
  • CHEMGLASS 

    50mL / 1.69 oz. Glass Erlenmeyer Flask, Clear, Height: 80mm, 1 EA

  • Item # 21UA44
  • Mfr. Model # CG-1542-44
50mL / 1.69 oz. Glass Erlenmeyer Flask, Clear, Height: 80mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 21UA44
Mfr. Model # CG-1542-44
UNSPSC #41121804
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 50mL
Labware Capacity - English 1.69 oz.
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Height - English 2.71"
Labware Height - Metric 80mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.