Check Availability
  • CHEMGLASS 

    4800mL Ceramic Funnel, Buchner, Stem OD: 27.48mm, Stem Length: 140.86mm

  • Item # 36A381
  • Mfr. Model # CG-1888-09
4800mL Ceramic Funnel,  Buchner, Stem OD: 27.48mm, Stem Length: 140.86mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A381
Mfr. Model # CG-1888-09
UNSPSC #41121809
Shipping Weight 14.6 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 1.0818"
Stem OD - Metric 27.48mm
Labware Height - English 12.9921"
Labware Height - Metric 330mm
Labware Capacity - English 162.3073 oz.
Labware Capacity - Metric 4800mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 270mm
Funnel Top ID 280.mm
Labware Body Color White
Stem Length - English 5.5457
Stem Length - Metric 140.86mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions