Check Availability
  • CHEMGLASS 

    35mL Ceramic Funnel, Buchner, Stem OD: 10.6mm, Stem Length: 44.58mm

  • Item # 36A373
  • Mfr. Model # CG-1888-01
35mL Ceramic Funnel,  Buchner, Stem OD: 10.6mm, Stem Length: 44.58mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A373
Mfr. Model # CG-1888-01
UNSPSC #41121809
Shipping Weight 0.25 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 0.4173"
Stem OD - Metric 10.6mm
Labware Height - English 3.6693"
Labware Height - Metric 93.2mm
Labware Capacity - English 1.1834 oz.
Labware Capacity - Metric 35mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 50mm
Funnel Top ID 45.4mm
Labware Body Color White
Stem Length - English 1.7551"
Stem Length - Metric 44.58mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions