Check Availability
  • CHEMGLASS 

    350mL Glass Buchner Funnel, Stem OD: 80mm

  • Item # 21UG25
  • Mfr. Model # CG-1406-25
350mL Glass Buchner Funnel, Stem OD: 80mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UG25
Mfr. Model # CG-1406-25
UNSPSC #41121809
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 3.15"
Stem OD - Metric 80mm
Labware Height - English 7.68"
Labware Height - Metric 195mm
Labware Capacity - English 11.8 oz.
Labware Capacity - Metric 350mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With filter funnel having a lower standard taper inner joint and serrated tubulation for connection to a vacuum source.
Funnel Max OD 85.2mm
Funnel Top ID 85.2mm
Labware Body Color Clear
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.