Check Availability
  • CHEMGLASS 

    30mL Glass Buchner Funnel, Stem OD: 30mm, Stem Length: 93mm

  • Item # 21UF21
  • Mfr. Model # CG-1406-05
30mL Glass Buchner Funnel, Stem OD: 30mm, Stem Length: 93mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UF21
Mfr. Model # CG-1406-05
UNSPSC #41121809
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 1.181"
Stem OD - Metric 30mm
Labware Height - English 5.63"
Labware Height - Metric 143mm
Labware Capacity - English 1.01 oz.
Labware Capacity - Metric 30mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With filter funnel having a lower standard taper inner joint and serrated tubulation for connection to a vacuum source.
Funnel Max OD 34mm
Funnel Top ID 34mm
Labware Body Color Clear
Stem Length - English 3.66"
Stem Length - Metric 93mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.