Check Availability
  • CHEMGLASS 

    30mL Glass Buchner Funnel, Stem OD: 8mm, Stem Length: 40mm

  • Item # 21UD43
  • Mfr. Model # CG-1402-12
30mL Glass Buchner Funnel, Stem OD: 8mm, Stem Length: 40mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UD43
Mfr. Model # CG-1402-12
UNSPSC #41121809
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 0.315"
Stem OD - Metric 8mm
Labware Height - English 4.25"
Labware Height - Metric 108mm
Labware Capacity - English 1.01 oz.
Labware Capacity - Metric 30mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Funnel Max OD 34mm
Funnel Top ID 34mm
Labware Body Color Clear
Stem Length - English 1.57"
Stem Length - Metric 40mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.