Check Availability
  • CHEMGLASS 

    2mL Glass Buchner Funnel, Stem OD: 6mm, Stem Length: 30mm

  • Item # 21UC95
  • Mfr. Model # CG-1402-04
2mL Glass Buchner Funnel, Stem OD: 6mm, Stem Length: 30mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UC95
Mfr. Model # CG-1402-04
UNSPSC #41121809
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 0.236"
Stem OD - Metric 6mm
Labware Height - English 2.64"
Labware Height - Metric 67mm
Labware Capacity - English 0.07 oz.
Labware Capacity - Metric 2mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Funnel Max OD 11.6mm
Funnel Top ID 11.6mm
Labware Body Color Clear
Stem Length - English 1.18"
Stem Length - Metric 30mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.