Check Availability
  • CHEMGLASS 

    250mL / 8.45 oz. Glass Round Bottom Flask, Clear, Height: 137mm, 1 EA

  • Item # 21UC76
  • Mfr. Model # CG-1506-18
250mL / 8.45 oz. Glass Round Bottom Flask, Clear, Height: 137mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.
Show More Close
 

Technical Specifications

Item # 21UC76
Mfr. Model # CG-1506-18
UNSPSC #41121804
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Round Bottom Flask
Flask Type Boiling
Labware Capacity - Metric 250mL
Labware Capacity - English 8.45 oz.
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Height - English 4.63"
Labware Height - Metric 137mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.