Check Availability
  • CHEMGLASS 

    2000mL Ceramic Funnel, Buchner, Stem OD: 23.95mm, Stem Length: 120.2mm

  • Item # 36A380
  • Mfr. Model # CG-1888-08
2000mL Ceramic Funnel,  Buchner, Stem OD: 23.95mm, Stem Length: 120.2mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A380
Mfr. Model # CG-1888-08
UNSPSC #41121809
Shipping Weight 7.3 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 0.9429"
Stem OD - Metric 23.95mm
Labware Height - English 10.2362"
Labware Height - Metric 260mm
Labware Capacity - English 67.6281 oz.
Labware Capacity - Metric 2000mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 210mm
Funnel Top ID 189.66mm
Labware Body Color White
Stem Length - English 4.7323"
Stem Length - Metric 120.2mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions