Check Availability
  • CHEMGLASS 

    15mL Glass Buchner Funnel, Stem OD: 20mm

  • Item # 21UE80
  • Mfr. Model # CG-1406-41
15mL Glass Buchner Funnel, Stem OD: 20mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UE80
Mfr. Model # CG-1406-41
UNSPSC #41121809
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 0.787"
Stem OD - Metric 20mm
Labware Height - English 4.33"
Labware Height - Metric 110mm
Labware Capacity - English 0.51 oz.
Labware Capacity - Metric 15mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With filter funnel having a lower standard taper inner joint and serrated tubulation for connection to a vacuum source.
Funnel Max OD 22mm
Funnel Top ID 22mm
Labware Body Color Clear
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.