Check Availability
  • CHEMGLASS 

    150mL Glass Buchner Funnel, Stem OD: 60mm, Stem Length: 104mm

  • Item # 21UG11
  • Mfr. Model # CG-1406-10
150mL Glass Buchner Funnel, Stem OD: 60mm, Stem Length: 104mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 21UG11
Mfr. Model # CG-1406-10
UNSPSC #41121809
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 2.362"
Stem OD - Metric 60mm
Labware Height - English 6.46"
Labware Height - Metric 164mm
Labware Capacity - English 5.07 oz.
Labware Capacity - Metric 150mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With filter funnel having a lower standard taper inner joint and serrated tubulation for connection to a vacuum source.
Funnel Max OD 65.2mm
Funnel Top ID 65.2mm
Labware Body Color Clear
Stem Length - English 4.09"
Stem Length - Metric 104mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.