Check Availability
  • CHEMGLASS 

    1150mL Ceramic Funnel, Buchner, Stem OD: 21.84mm, Stem Length: 104.1mm

  • Item # 36A379
  • Mfr. Model # CG-1888-07
1150mL Ceramic Funnel,  Buchner, Stem OD: 21.84mm, Stem Length: 104.1mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 36A379
Mfr. Model # CG-1888-07
UNSPSC #41121809
Shipping Weight 3.4 lbs
Country of Origin India *
Item Funnel, Buchner
Laboratory Funnel Type Buchner
Labware Basic Material Ceramic
Stem OD - English 0.8598"
Stem OD - Metric 21.84mm
Labware Height - English 9.0551"
Labware Height - Metric 230mm
Labware Capacity - English 38.8861 oz.
Labware Capacity - Metric 1150mL
Labware Body Material Porcelain
Funnel Material Porcelain
Funnel Max OD 175mm
Funnel Top ID 164.85mm
Labware Body Color White
Stem Length - English 4.0984"
Stem Length - Metric 104.1mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions